Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Covering Protection Saddle, 2 1/2 In

  • Mfr # 0500071063

  • Zoro # G0482955


product price: $15.19
/ea

Key Features

Material
Steel
Max. Load (Lb.)
1,200 lb
Pipe Size
2-1/2 in
Length
12 in
Standards and Approvals
A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500071063
Zoro #
G0482955
UPC #
690291137655
Country of Origin
United States

Dimensions

Pipe Size
2-1/2 in
Length
12 in
Insulation Thickness
1 in
For Insulation Outside Diameter
2 in
Insulation Thickness Range
1 in
Overall Length
12 in
For Pipe Size
2 1/2 in

Details

Item
Pipe Protection Saddle
Material
Steel
Max. Load (Lb.)
1,200 lb
Standards and Approvals
A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
Load Capacity
1,200 lb
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Application
Insulated High Temperature Systems
Mount Type
Roller
Features
Weather Tight Covering
Maximum Operating Temperature
650 Degrees F

Description

Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 2 in, Insulation Thickness Range 1 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 2 1/2 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.