Zoro Homepage

Pipe Covering Protection Saddle, 8 In

  • Mfr # 0500072608

  • Zoro # G0714481


product price: $56.39
/ea

Key Features

Material
Steel
Pipe Size
8 in
Max. Load (Lb.)
1,800 lb
Standards and Approvals
A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500072608
Zoro #
G0714481
UPC #
690291137907
Country of Origin
United States

Dimensions

Pipe Size
8 in
Length
12 in
Insulation Thickness
2-1/2 in
For Pipe Size
8 in
For Insulation Outside Diameter
8 in
Insulation Thickness Range
2-1/2 in
Overall Length
12 in

Details

Item
Pipe Protection Saddle
Material
Steel
Max. Load (Lb.)
1,800 lb
Standards and Approvals
A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
Features
Weather Tight Covering
Load Capacity
1,200 lb
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Mount Type
Roller
Application
Insulated High Temperature Systems
Maximum Operating Temperature
650 Degrees F

Description

Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 8 in, Insulation Thickness Range 2-1/2 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 8 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.