Zoro Homepage

Pipe Roll, Cast Iron, 1 1/4 In

  • Mfr # 0560501041

  • Zoro # G3130127


product price: $17.29
/ea

Key Features

Pipe Size
1 1/4 in
Type
Single
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560501041
Zoro #
G3130127
UPC #
690291847875
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Width
4 1/2 in
Roller Length
1 7/8 in
For Pipe Size
1 1/4 in

Details

Type
Single
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll
Standards and Approvals
A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42)
Max. Temp.
450 Degrees F At Roller
Load Capacity
600 lb
Hanger Material
Cast Iron
Support Material
Cast Iron
Resistance Properties
Corrosion Resistant
For Use On
Pipe
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42
Required Number of Threaded Rods
2
Series
Figure 171
Maximum Operating Temperature
400 Degrees F
Cushioned
No
Mount Type
Bolted

Description

Pipe Roll, Cushioned No, For Pipe Size 1 1/4 in, Hanger Material Cast Iron, Hanger Material Finish Not Applicable, Load Capacity 600 lb, Roller Length 1 7/8 in, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.