Zoro Homepage

Pipe Roll, Cast Iron, 1 1/4 In

  • Mfr # 0560505521

  • Zoro # G1614383


product price: $21.99
/ea

Key Features

Pipe Size
1 1/4 in
Type
Single
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560505521
Zoro #
G1614383
UPC #
690291848902
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Width
4 1/2 in
For Pipe Size
1 1/4 in
Roller Length
1 7/8 in

Details

Type
Single
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll
Standards and Approvals
A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42)
Max. Temp.
450 Degrees F At Roller
Load Capacity
600 lb
Maximum Operating Temperature
400 Degrees F
Hanger Material Finish
Galvanized
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42
Required Number of Threaded Rods
2
For Use On
Pipe
Hanger Material
Cast Iron
Resistance Properties
Corrosion Resistant
Cushioned
No
Mount Type
Bolted
Series
Figure 171
Support Material
Cast Iron
Support Material Finish
Galvanized

Description

Pipe Roll, Cushioned No, For Pipe Size 1 1/4 in, Hanger Material Cast Iron, Hanger Material Finish Galvanized, Load Capacity 600 lb, Roller Length 1 7/8 in, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.