Zoro Homepage

Pipe Roll, Cast Iron, 1 In

  • Mfr # 0560501033

  • Zoro # G2538907


product price: $20.95
/ea

Key Features

Pipe Size
1 in
Type
Single
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560501033
Zoro #
G2538907
UPC #
690291847868
Country of Origin
China

Dimensions

Pipe Size
1 in
Width
4 1/8 in
Roller Length
1 1/2 in
For Pipe Size
1 in

Details

Type
Single
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42)
Required Number of Threaded Rods
2
Maximum Operating Temperature
400 Degrees F
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42
For Use On
Pipe
Load Capacity
600 lb
Support Material
Cast Iron
Mount Type
Bolted
Cushioned
No
Resistance Properties
Corrosion Resistant
Hanger Material
Cast Iron
Series
Figure 171

Description

Pipe Roll, Cushioned No, For Pipe Size 1 in, Hanger Material Cast Iron, Hanger Material Finish Not Applicable, Load Capacity 600 lb, Roller Length 1 1/2 in, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.