Pipe Roll, Cast Iron, 1 In
Mfr # 0560505513
Zoro # G1475101
product price: $20.99
/eaKey Features
Pipe Size
1 in
Type
Single
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0560505513
Zoro #
G1475101
UPC #
690291848896
Country of Origin
China
Dimensions
Pipe Size
1 in
Width
4 1/8 in
For Pipe Size
1 in
Roller Length
1 1/2 in
Details
Type
Single
Max. Load
600
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42)
Required Number of Threaded Rods
2
Hanger Material
Cast Iron
Hanger Material Finish
Galvanized
Series
Figure 171
For Use On
Pipe
Cushioned
No
Support Material Finish
Galvanized
Mount Type
Bolted
Load Capacity
600 lb
Maximum Operating Temperature
400 Degrees F
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42
Support Material
Cast Iron
Resistance Properties
Corrosion Resistant
Description
Pipe Roll, Cushioned No, For Pipe Size 1 in, Hanger Material Cast Iron, Hanger Material Finish Galvanized, Load Capacity 600 lb, Roller Length 1 1/2 in, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.