Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Roll, Cast Iron, 5 In

  • Mfr # 0560501116

  • Zoro # G0522173


product price: $28.79
/ea

Key Features

Pipe Size
5 in
Type
Single
Max. Load
750
Material
Cast Iron
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0560501116
Zoro #
G0522173
UPC #
690291847943
Country of Origin
China

Dimensions

Pipe Size
5 in
Width
9 11/16 in
Roller Length
5 13/16 in
For Pipe Size
5 in

Details

Type
Single
Max. Load
750
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll
Standards and Approvals
A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42)
Max. Temp.
450 Degrees F At Roller
Cushioned
No
Load Capacity
750 lb
Hanger Material
Cast Iron
Mount Type
Bolted
Maximum Operating Temperature
400 Degrees F
For Use On
Pipe
Required Number of Threaded Rods
2
Resistance Properties
Corrosion Resistant
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42
Series
Figure 171
Support Material
Cast Iron

Description

Pipe Roll, Cushioned No, For Pipe Size 5 in, Hanger Material Cast Iron, Hanger Material Finish Not Applicable, Load Capacity 750 lb, Roller Length 5 13/16 in, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.