Pipe Roll, Cast Iron, 8 In
Mfr # 0560501132
Zoro # G2807786
product price: $74.29
/eaKey Features
Pipe Size
8 in
Type
Single
Max. Load
1,350
Material
Cast Iron
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0560501132
Zoro #
G2807786
UPC #
690291847967
Country of Origin
China
Dimensions
Pipe Size
8 in
Width
14 7/16 in
For Pipe Size
8 in
Roller Length
8 7/8 in
Details
Type
Single
Max. Load
1,350
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42)
Series
Figure 171
Load Capacity
1,350 lb
Hanger Material
Cast Iron
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
400 Degrees F
For Use On
Pipe
Cushioned
No
Required Number of Threaded Rods
2
Support Material
Cast Iron
Mount Type
Bolted
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42
Description
Pipe Roll, Cushioned No, For Pipe Size 8 in, Hanger Material Cast Iron, Hanger Material Finish Not Applicable, Load Capacity 1,350 lb, Roller Length 8 7/8 in, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.