Zoro Homepage

Pipe Roll, Cast Iron, 8 In

  • Mfr # 0560505612

  • Zoro # G0998636


product price: $70.39
/ea

Key Features

Pipe Size
8 in
Type
Single
Max. Load
1,350
Material
Cast Iron
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560505612
Zoro #
G0998636
UPC #
690291848995
Country of Origin
China

Dimensions

Pipe Size
8 in
Width
14 7/16 in
Roller Length
8 7/8 in
For Pipe Size
8 in

Details

Type
Single
Max. Load
1,350
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42)
Cushioned
No
Series
Figure 171
Mount Type
Bolted
Hanger Material
Cast Iron
For Use On
Pipe
Support Material Finish
Galvanized
Maximum Operating Temperature
400 Degrees F
Required Number of Threaded Rods
2
Support Material
Cast Iron
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42
Hanger Material Finish
Galvanized
Load Capacity
1,350 lb
Resistance Properties
Corrosion Resistant

Description

Pipe Roll, Cushioned No, For Pipe Size 8 in, Hanger Material Cast Iron, Hanger Material Finish Galvanized, Load Capacity 1,350 lb, Roller Length 8 7/8 in, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.