Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In

  • Mfr # 0500181029

  • Zoro # G0789853


product price: $61.04
/ea

Key Features

Pipe Size
2 1/2 in, 2 in, 3 1/2 in, 3 in
Type
Complete
Max. Load
390
Material
Cast Iron
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500181029
Zoro #
G0789853
UPC #
690291141485
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in, 2 in, 3 1/2 in, 3 in
Width
4 in
Overall Length
8.38 in
Base Size
8.38 in L x 4 in W
Roller Diameter
1 7/8 in
For Minimum Pipe Size
2 in
For Maximum Pipe Size
3 1/2 in
Roller Length
2 3/4 in

Details

Type
Complete
Max. Load
390
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll Stand
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
For Use On
Pipe
Load Capacity
390 lb
Pipe Support Type
Roller
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Mount Type
Bolted
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Corrosion Resistant
Base Material
Cast Iron
Support Material
Cast Iron
Series
Figure 271

Description

Pipe Roll Stand, Base Material Cast Iron, Base Size 8.38 in L x 4 in W, For Maximum Pipe Size 3 1/2 in, For Minimum Pipe Size 2 in, Load Capacity 390 lb, Mount Type Bolted, Overall Length 8.38 in, Pipe Support Type Roller, Roller Diameter 1 7/8 in, Roller Length 2 3/4 in, Support Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.