Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Roll Stand, Cast Iron, 8 To 10 In

  • Mfr # 0500362942

  • Zoro # G2052513


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in, 8 in, 9 in
Type
Complete
Max. Load
2,100
Material
Galvanized
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500362942
Zoro #
G2052513
UPC #
690291830693
Country of Origin
United States

Dimensions

Pipe Size
10 in, 8 in, 9 in
Width
7 3/4 in
Base Size
9.88 in L x 4.25 in W
Overall Length
8.63 in
Roller Diameter
2 1/16 in
For Minimum Pipe Size
8 in
For Maximum Pipe Size
10 in
Roller Length
3 3/4 in

Details

Type
Complete
Max. Load
2,100
Material
Galvanized
Metal Detectable
Yes
Item
Pipe Roll Stand
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Resistance Properties
Corrosion Resistant
Support Material Finish
Galvanized
Support Material
Cast Iron
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 44, MSS SP-58, Type 44, WW-H-171-E, Type 45
Base Material
Cast Iron
Load Capacity
2,100 lb
Pipe Support Type
Roller
Series
Figure 271
Mount Type
Bolted
For Use On
Pipe
Maximum Operating Temperature
400 Degrees F

Description

Pipe Roll Stand, Base Material Cast Iron, Base Size 9.88 in L x 4.25 in W, For Maximum Pipe Size 10 in, For Minimum Pipe Size 8 in, Load Capacity 2,100 lb, Mount Type Bolted, Overall Length 8.63 in, Pipe Support Type Roller, Roller Diameter 2 1/16 in, Roller Length 3 3/4 in, Support Material Cast Iron, Support Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.