Pipe Roll with Steel Yoke, Cast Iron, 4 In
Mfr # 0560504417
Zoro # G1952106
product price: $36.79
/eaKey Features
Pipe Size
4 in
Type
Adjustable
Max. Load
475
Material
Cast Iron
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560504417
Zoro #
G1952106
UPC #
690291848780
Country of Origin
China
Dimensions
Pipe Size
4 in
Length
7 9/16 in
Rod Size
5/8 in
Width
4 15/16 in
Roller Length
4 15/16 in
For Pipe Size
4 in
Details
Type
Adjustable
Max. Load
475
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll with Steel Yoke
Max. Temp.
450 Degrees F At Roller
Standards and Approvals
A-A-1192A (Type 43), ANSI/MSS SP-69, MSS SP-58 (Type 43), WW-H-171E (Type 44)
Cushioned
No
Resistance Properties
Corrosion Resistant
For Use On
Pipe
Standards
ANSI/MSS SP-69, A-A-1192A, Type 43, MSS SP-58, Type 43, WW-H-171-E, Type 44
Load Capacity
475 lb
Required Number of Threaded Rods
1
Series
Figure 181
Maximum Operating Temperature
400 Degrees F
Hanger Material
Cast Iron
Support Material
Steel
Description
Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 4 in, Hanger Material Cast Iron, Load Capacity 475 lb, Roller Length 4 15/16 in, Support Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.