Pipe Roll with Steel Yoke, Cast Iron, 5In
Mfr # 0560508178
Zoro # G1383742
product price: $62.29
/eaKey Features
Pipe Size
5 in
Type
Adjustable
Max. Load
685
Material
Cast Iron
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560508178
Zoro #
G1383742
UPC #
690291849596
Country of Origin
China
Dimensions
Pipe Size
5 in
Rod Size
5/8 in
Width
6 in
Length
9 1/8 in
Roller Length
6 in
For Pipe Size
5 in
Details
Type
Adjustable
Max. Load
685
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll with Steel Yoke
Standards and Approvals
A-A-1192A (Type 43), ANSI/MSS SP-69, MSS SP-58 (Type 43), WW-H-171E (Type 44)
Max. Temp.
450 Degrees F At Roller
Cushioned
No
Hanger Material
Cast Iron
Maximum Operating Temperature
400 Degrees F
Standards
ANSI/MSS SP-69, A-A-1192A, Type 43, MSS SP-58, Type 43, WW-H-171-E, Type 44
Hanger Material Finish
Zinc-Plated
Resistance Properties
Corrosion Resistant
Series
Figure 181
Required Number of Threaded Rods
1
For Use On
Pipe
Load Capacity
685 lb
Support Material
Steel
Description
Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 5 in, Hanger Material Cast Iron, Hanger Material Finish Zinc-Plated, Load Capacity 685 lb, Roller Length 6 in, Support Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.