Zoro Homepage

Pipe Roll with Steel Yoke, Cast Iron, 8In

  • Mfr # 0560508194

  • Zoro # G2038267


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
Type
Adjustable
Max. Load
780
Material
Cast Iron
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560508194
Zoro #
G2038267
UPC #
690291849619
Country of Origin
China

Dimensions

Pipe Size
8 in
Rod Size
3/4 in
Length
12 11/16 in
Width
9 1/4 in
For Pipe Size
8 in
Roller Length
9 1/4 in

Details

Type
Adjustable
Max. Load
780
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll with Steel Yoke
Standards and Approvals
A-A-1192A (Type 43), ANSI/MSS SP-69, MSS SP-58 (Type 43), WW-H-171E (Type 44)
Max. Temp.
450 Degrees F At Roller
Hanger Material Finish
Zinc-Plated
Load Capacity
780 lb
Hanger Material
Cast Iron
Required Number of Threaded Rods
1
Series
Figure 181
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Corrosion Resistant
Support Material
Steel
Standards
ANSI/MSS SP-69, A-A-1192A, Type 43, MSS SP-58, Type 43, WW-H-171-E, Type 44
For Use On
Pipe
Cushioned
No

Description

Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 8 in, Hanger Material Cast Iron, Hanger Material Finish Zinc-Plated, Load Capacity 780 lb, Roller Length 9 1/4 in, Support Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.