Zoro Homepage

Pipe Roll w/Steel Yoke, Cast Iron, 2 1/2In

  • Mfr # 0560504383

  • Zoro # G2012421


product price: $26.69
/ea

Key Features

Pipe Size
2 1/2 in
Type
Adjustable
Max. Load
225
Material
Cast Iron
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560504383
Zoro #
G2012421
UPC #
690291848759
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Length
5 3/4 in
Rod Size
1/2 in
Width
3 1/4 in
Roller Length
3 1/4 in
For Pipe Size
2 1/2 in

Details

Type
Adjustable
Max. Load
225
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll with Steel Yoke
Standards and Approvals
A-A-1192A (Type 43), ANSI/MSS SP-69, MSS SP-58 (Type 43), WW-H-171E (Type 44)
Max. Temp.
450 Degrees F At Roller
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Corrosion Resistant
Cushioned
No
Hanger Material
Cast Iron
Series
Figure 181
Load Capacity
225 lb
Required Number of Threaded Rods
1
Support Material
Steel
For Use On
Pipe
Standards
ANSI/MSS SP-69, A-A-1192A, Type 43, MSS SP-58, Type 43, WW-H-171-E, Type 44

Description

Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 2 1/2 in, Hanger Material Cast Iron, Load Capacity 225 lb, Roller Length 3 1/4 in, Support Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.