Pipe Roll w/Steel Yoke, Galv, 2 1/2In
Mfr # 0560508137
Zoro # G0651436
product price: $26.89
/eaKey Features
Pipe Size
2 1/2 in
Type
Adjustable
Max. Load
225
Material
Cast Iron
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560508137
Zoro #
G0651436
UPC #
069029184955
Country of Origin
China
Dimensions
Pipe Size
2 1/2 in
Rod Size
1/2 in
Length
5 3/4 in
Width
3 1/4 in
Roller Length
3 1/4 in
For Pipe Size
2 1/2 in
Details
Type
Adjustable
Max. Load
225
Material
Cast Iron
Metal Detectable
Yes
Item
Pipe Roll with Steel Yoke
Standards and Approvals
A-A-1192A (Type 43), ANSI/MSS SP-69, MSS SP-58 (Type 43), WW-H-171E (Type 44)
Max. Temp.
450 Degrees F At Roller
Hanger Material
Cast Iron
Standards
ANSI/MSS SP-69, A-A-1192A, Type 43, MSS SP-58, Type 43, WW-H-171-E, Type 44
Resistance Properties
Corrosion Resistant
Load Capacity
225 lb
For Use On
Pipe
Support Material
Steel
Cushioned
No
Maximum Operating Temperature
400 Degrees F
Series
Figure 181
Hanger Material Finish
Zinc-Plated
Required Number of Threaded Rods
1
Description
Pipe Roll with Steel Yoke, Cushioned No, For Pipe Size 2 1/2 in, Hanger Material Cast Iron, Hanger Material Finish Zinc-Plated, Load Capacity 225 lb, Roller Length 3 1/4 in, Support Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.