Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Saddle, Adj W/Yoke, Pipe Sz 10 In

  • Mfr # 0500176144

  • Zoro # G1966763


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron with Steel Yoke
Width
3 5/8 in
Vertical Adjustment Maximum
18 1/4 in
Standards and Approvals
A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
Type
Adjustable with Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500176144
Zoro #
G1966763
UPC #
690291713316
Country of Origin
United States

Dimensions

Width
3 5/8 in
Pipe Size
1 1/2 in, 10 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in
Nominal Stanchion Pipe Size
4 in
Overall Length
3.63 in
Maximum Height Adjustment
18 1/4 in
Height Adjustability
Adjustable Height
For Maximum Pipe Size
10 in
Saddle Width
3.63 in
Minimum Height Adjustment
13 3/4 in
For Minimum Pipe Size
1 1/2 in

Details

Item
Pipe Saddle
Material
Cast Iron with Steel Yoke
Vertical Adjustment Maximum
18 1/4 in
Standards and Approvals
A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
Type
Adjustable with Yoke
Vertical Adjustment Minimum
13 3/4 in
Finish
Black
Max. Load
3,800 lb
Support Material Finish
Black
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A,Type 38, MSS SP-58,Type 38, WW-H-171-E,Type 39
Load Capacity
3,800 lb
For Use On
Pipe
Fastener Material
Steel
Series
Figure 265
Pipe Support Type
Saddle with U-Bolt
Support Material
Cast Iron
Base Material
Cast Iron with Steel Yoke

Description

Pipe Saddle, Base Material Cast Iron with Steel Yoke, For Maximum Pipe Size 10 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 18 1/4 in, Minimum Height Adjustment 13 3/4 in, Overall Length 3.63 in, Pipe Support Type Saddle with U-Bolt, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.