Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Saddle, Adj W/Yoke, Pipe Sz 12 In

  • Mfr # 0500176151

  • Zoro # G0964381


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron with Steel Yoke
Finish
Black
Width
3 5/8 in
Vertical Adjustment Minimum
14 5/8 in
Pipe Size
1 1/2 in, 10 in, 11 in, 12 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500176151
Zoro #
G0964381
UPC #
690291713323
Country of Origin
United States

Dimensions

Width
3 5/8 in
Pipe Size
1 1/2 in, 10 in, 11 in, 12 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
Nominal Stanchion Pipe Size
4 in
Height Adjustability
Adjustable Height
Minimum Height Adjustment
14 5/8 in
Maximum Height Adjustment
19 1/8 in
For Minimum Pipe Size
1 1/2 in
Overall Length
3.63 in
Saddle Width
3.63 in
For Maximum Pipe Size
12 in

Details

Item
Pipe Saddle
Material
Cast Iron with Steel Yoke
Finish
Black
Vertical Adjustment Minimum
14 5/8 in
Type
Adjustable with Yoke
Vertical Adjustment Maximum
19 1/8 in
Max. Load
3,800 lb
Standards and Approvals
A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A,Type 38, MSS SP-58,Type 38, WW-H-171-E,Type 39
Fastener Material
Steel
Base Material
Cast Iron with Steel Yoke
Series
Figure 265
Support Material
Cast Iron
Support Material Finish
Black
For Use On
Pipe
Pipe Support Type
Saddle with U-Bolt
Load Capacity
3,800 lb

Description

Pipe Saddle, Base Material Cast Iron with Steel Yoke, For Maximum Pipe Size 12 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 19 1/8 in, Minimum Height Adjustment 14 5/8 in, Overall Length 3.63 in, Pipe Support Type Saddle with U-Bolt, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.