Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Saddle, Adj W/Yoke, Pipe Sz 8 In

  • Mfr # 0500176136

  • Zoro # G1900193


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron with Steel Yoke
Pipe Size
1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
Max. Load
3,800 lb
Width
3 5/8 in
Vertical Adjustment Maximum
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500176136
Zoro #
G1900193
UPC #
690291713309
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
Width
3 5/8 in
Nominal Stanchion Pipe Size
4 in
Overall Length
3.63 in
Maximum Height Adjustment
16 3/4 in
Minimum Height Adjustment
12 1/4 in
Saddle Width
3.63 in
For Maximum Pipe Size
8 in
Height Adjustability
Adjustable Height
For Minimum Pipe Size
1 1/2 in

Details

Item
Pipe Saddle
Material
Cast Iron with Steel Yoke
Max. Load
3,800 lb
Vertical Adjustment Maximum
16 3/4 in
Standards and Approvals
A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
Finish
Black
Vertical Adjustment Minimum
12 1/4 in
Type
Adjustable with Yoke
Pipe Support Type
Saddle with U-Bolt
Base Material
Cast Iron with Steel Yoke
Support Material Finish
Black
Support Material
Cast Iron
For Use On
Pipe
Load Capacity
3,800 lb
Fastener Material
Steel
Series
Figure 265
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A,Type 38, MSS SP-58,Type 38, WW-H-171-E,Type 39

Description

Pipe Saddle, Base Material Cast Iron with Steel Yoke, For Maximum Pipe Size 8 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 16 3/4 in, Minimum Height Adjustment 12 1/4 in, Overall Length 3.63 in, Pipe Support Type Saddle with U-Bolt, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.