Zoro Homepage

Pipe Saddle, Adjustable, Pipe Sz 10 In

  • Mfr # 0500175146

  • Zoro # G1477332


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Pipe Size
1 1/2 in, 10 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in
Type
Adjustable
Max. Load
3,800 lb
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500175146
Zoro #
G1477332
UPC #
690291141096
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in, 10 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in
Width
3 5/8 in
Nominal Stanchion Pipe Size
3 in
Overall Length
3.63 in
Minimum Height Adjustment
13 1/2 in
For Maximum Pipe Size
10 in
Maximum Height Adjustment
18 1/4 in
Overall Height
18.25 in
Height Adjustability
Adjustable Height
For Minimum Pipe Size
1 1/2 in
Saddle Width
3.63 in

Description

Pipe Saddle, Base Material Cast Iron, For Maximum Pipe Size 10 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 18 1/4 in, Minimum Height Adjustment 13 1/2 in, Overall Height 18.25 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.