Zoro Homepage

Pipe Saddle, Adjustable, Pipe Sz 8 In

  • Mfr # 0500175138

  • Zoro # G1538756


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Width
3 5/8 in
Type
Adjustable
Max. Load
3,800 lb
Vertical Adjustment Minimum
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500175138
Zoro #
G1538756
UPC #
690291141089
Country of Origin
United States

Dimensions

Width
3 5/8 in
Nominal Stanchion Pipe Size
3 in
Pipe Size
1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
Overall Height
16.5 in
Maximum Height Adjustment
16 1/2 in
Minimum Height Adjustment
11 3/4 in
Height Adjustability
Adjustable Height
For Maximum Pipe Size
8 in
Overall Length
3.63 in
Saddle Width
3.63 in
For Minimum Pipe Size
1 1/2 in

Description

Pipe Saddle, Base Material Cast Iron, For Maximum Pipe Size 8 in, For Minimum Pipe Size Not Applicable, Load Capacity 3,800 lb, Maximum Height Adjustment 16 1/2 in, Minimum Height Adjustment 11 3/4 in, Overall Height 16.5 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.