Pipe Saddle, Socket Weld, 1 1/2 In
Mfr # 0766260186
Zoro # G2491772
product price: $18.85
/eaKey Features
Pipe Size
1 1/2 in
Outlet Pipe Size
1 1/2 in
Material
Steel
Standards
ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Outlet Connection
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0766260186
Zoro #
G2491772
UPC #
690291964619
Country of Origin
United States
Dimensions
Pipe Size
1 1/2 in
Outlet Pipe Size
1 1/2 in
Nominal Run Pipe Size
3 to 5 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Details
Material
Steel
Standards
ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Outlet Connection
Socket Weld
Item
Anvilet
Max. Pressure
3000
Class
3000
Type
Socket Weld
Maximum Operating Pressure
3000psi
Specific Fitting Shape
Anvilet
Fitting Side B Type
Socket Weld
Fitting Side A Type
Socket Weld
Pipe Fitting Material
Forged Steel
Metal Detectable
Yes
Description
Anvilet, Forged Steel, Class 3000, 1 1/4 in, Not Applicable, Socket Weld, 1 1/4 in, Not Applicable, Socket Weld, 3000psi Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.