Zoro Homepage

Pipe Saddle, Socket Weld, 2 In

  • Mfr # 0766260236

  • Zoro # G2831674


product price: $20.89
/ea

Key Features

Pipe Size
2 in
Outlet Pipe Size
2 in
Material
Steel
Class
3000
Max. Pressure
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0766260236
Zoro #
G2831674
UPC #
690291964664
Country of Origin
United States

Dimensions

Pipe Size
2 in
Outlet Pipe Size
2 in
Nominal Run Pipe Size
8 to 36 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3 5/16 in

Details

Material
Steel
Class
3000
Max. Pressure
3000
Item
Anvilet
Outlet Connection
Socket Weld
Type
Socket Weld
Standards
ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Maximum Operating Pressure
3000psi
Fitting Side B Type
Socket Weld
Fitting Side A Type
Socket Weld
Metal Detectable
Yes
Specific Fitting Shape
Anvilet
Pipe Fitting Material
Forged Steel

Description

Anvilet, Forged Steel, Class 3000, 1 1/2 in, Not Applicable, Socket Weld, 3 5/16 in, Not Applicable, Socket Weld, 3000psi Maximum Operating Pressure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.