Zoro Homepage

Pipe Saddle Support, Galvanized, 4 In

  • Mfr # 0500362033

  • Zoro # G2823527


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Max. Load
3,800 lb
Type
Adjustable
Width
3 5/8 in
Vertical Adjustment Minimum
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500362033
Zoro #
G2823527
UPC #
690291530203
Country of Origin
United States

Dimensions

Width
3 5/8 in
Nominal Stanchion Pipe Size
3 in
Pipe Size
4 in
Minimum Height Adjustment
9 1/4 in
Overall Height
14 in
Saddle Width
3.63 in
Height Adjustability
Adjustable Height
Maximum Height Adjustment
14 in
For Maximum Pipe Size
4 in
Overall Length
3.63 in

Details

Item
Pipe Saddle Support
Material
Cast Iron
Max. Load
3,800 lb
Type
Adjustable
Vertical Adjustment Minimum
9 1/4 in
Finish
Galvanized
Vertical Adjustment Maximum
14 in
Standards and Approvals
A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
For Use On
Pipe
Support Material Finish
Galvanized
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A,Type 38, MSS SP-58,Type 38, WW-H-171-E,Type 39
Base Material
Cast Iron
Pipe Support Type
Saddle
Load Capacity
3,800 lb
Series
Figure 264
Support Material
Cast Iron

Description

Pipe Saddle Support, Base Material Cast Iron, For Maximum Pipe Size 4 in, Load Capacity 3,800 lb, Maximum Height Adjustment 14 in, Minimum Height Adjustment 9 1/4 in, Overall Height 14 in, Overall Length 3.63 in, Pipe Support Type Saddle, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.