Zoro Homepage

Pipe Saddle, Threaded Pipe, 1 In

  • Mfr # 0766260483

  • Zoro # G2688007


product price: $12.69
/ea

Key Features

Pipe Size
1 in
Outlet Pipe Size
1 in
Material
Steel
Standards
ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Nominal Run Pipe Size
3 to 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0766260483
Zoro #
G2688007
UPC #
069029196491
Country of Origin
United States

Dimensions

Pipe Size
1 in
Outlet Pipe Size
1 in
Nominal Run Pipe Size
3 to 36 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Material
Steel
Standards
ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS Standard SP-97
Type
Threaded
Item
Anvilet
Outlet Connection
Threaded
Class
3000
Max. Pressure
3000
Maximum Operating Pressure
3000psi
Fitting Side A Type
Threaded
Pipe Fitting Material
Forged Steel
Metal Detectable
Yes
Specific Fitting Shape
Anvilet
Fitting Side B Type
Threaded

Description

Anvilet, Forged Steel, Class 3000, 1 in, Not Applicable, Threaded, 1 in, Not Applicable, Threaded, 3000psi Maximum Operating Pressure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.