Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe/Conduit Hanger, Pipe Sz 4 In

  • Mfr # 0500300686

  • Zoro # G1730416


product price: $10.99
/ea

Key Features

Material
Carbon Steel
Length (In.)
8 1/8 in
Rod Size
5/8 in
Pipe Size (In.)
4 in
Max. Load (Lb.)
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500300686
Zoro #
G1730416
UPC #
690291143762
Country of Origin
China

Dimensions

Length (In.)
8 1/8 in
Rod Size
5/8 in
Pipe Size (In.)
4 in
Mounting Hole Diameter
9/16 in
For Pipe Size
4 in
Overall Height
8.125 in
For Threaded Rod Size
5/8 in

Details

Material
Carbon Steel
Max. Load (Lb.)
550 lb
Finish
zinc plated
Metal Detectable
Yes
Standards
ANSI/MSS SP-69, A-A-1192A, Type 5, MSS SP-58, Type 5
Description/Special Features
Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe.
Item
Pipe/Conduit Hanger
Hanger Type
Clevis
Pipe Center to Hanger Top
6 1/8 in
For Insulated Pipe
No
Hanger Material Finish
Zinc-Plated
Features
T Slot in Hanger Permits Side Bolt to Be Installed After Installation and Setting of Pipe
Required Number of Threaded Rods
1
Load Capacity
550 lb
Cushioned
No
For Use On
Pipe
Series
Figure 67
Hanger Material
Steel

Description

Pipe/Conduit Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 550 lb, Overall Height 8.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.