Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe/Conduit Hanger, Pipe Sz 5 In

  • Mfr # 0500300694

  • Zoro # G1455081


product price: $24.29
/ea

Key Features

Material
Carbon Steel
Length (In.)
9 1/4 in
Rod Size
5/8 in
Pipe Size (In.)
5 in
Max. Load (Lb.)
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500300694
Zoro #
G1455081
UPC #
690291143779
Country of Origin
China

Dimensions

Length (In.)
9 1/4 in
Rod Size
5/8 in
Pipe Size (In.)
5 in
Overall Height
9.25 in
Mounting Hole Diameter
9/16 in
For Threaded Rod Size
5/8 in
For Pipe Size
5 in

Details

Material
Carbon Steel
Max. Load (Lb.)
550 lb
Metal Detectable
Yes
Standards
ANSI/MSS SP-69, A-A-1192A, Type 5, MSS SP-58, Type 5
Description/Special Features
Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe.
Finish
zinc plated
Item
Pipe/Conduit Hanger
Series
Figure 67
Cushioned
No
Pipe Center to Hanger Top
6 3/4 in
Hanger Type
Clevis
Required Number of Threaded Rods
1
For Use On
Pipe
Hanger Material
Steel
Hanger Material Finish
Zinc-Plated
Features
T Slot in Hanger Permits Side Bolt to Be Installed After Installation and Setting of Pipe
For Insulated Pipe
No
Load Capacity
550 lb

Description

Pipe/Conduit Hanger, Cushioned No, For Pipe Size 5 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 550 lb, Overall Height 9.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.