Shop ANVIL
See all product information
Create Account
Plug, Steel, Threaded 1/4 in
- Mfr # 0361307887
- Zoro # G500714947
product price:Â
$
2.39
/ea
Key Features
Specific Fitting Shape
Plug
Fitting Connection Type
Threaded
Standards
ASME B16.3, ASTM A105, FM Approved, UL Listed
Pipe Fitting Material
Forged Steel
Plug Construction
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0361307887
- Zoro #
- G500714947
- UPC #
- -
- Country of Origin
- United States
- Item
- Plug
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Standards
- ASME B16.3, ASTM A105, FM Approved, UL Listed
- Pipe Fitting Material
- Forged Steel
- Plug Construction
- Solid
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule XXH
- Plug Drive Style
- Hex
- Maximum Operating Pressure
- 285 psi
- Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Wire Color
- Silver
Dimensions
- Hex Size
- 5/8 in
- Overall Length
- 11/16 in
- Nominal Pipe Size
- 1/4 in
- Outside Diameter
- 5/8 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Plug, 1/4 in Nominal Pipe Size, Steel, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule XXH, Threaded, 5/8 in Outside Diameter, 11/16 in Overall Length, 285 psi Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.