Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Coupling Reducer Coupling, 4" x 3" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310546601

  • Zoro # G3667632


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4" x 3"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310546601
Zoro #
G3667632
UPC #
690291028205
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 3"
Pipe Size - Pipe Fitting
4 in x 3 in
Fitting Side B Nominal Pipe Size
3 in
Pipe Size
4" x 3"
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Reducer Coupling
Standards
UL Listed, FM Approved, AAR Approved, Meets ASME B16.3
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
300 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 300
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Shape
Coupling
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Color
Black
Maximum Operating Pressure
600 psi @ 150 Degrees F
For Pipe Schedule
80
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 4 in, Female, NPT, 3 in, Female, NPT, 600 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.