Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Coupling Reducing Coupling, 1-1/2" x 1-1/4" Pipe, Socket Weld, Black Forged Steel

  • Mfr # 0362172405

  • Zoro # G6133784


product price: $26.83
/ea

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362172405
Zoro #
G6133784
UPC #
690291092183
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1 1/2 in x 1 1/4 in
Outside Dia.
2-3/8"
Pipe Size
1-1/2" x 1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Specific Pipe Fitting Shape
Reducing Coupling
Number of Holes
2
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Reducer
Max. Pressure
1500 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Side A Gender
Female
Color
Black
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Application
Natural Gas, Oil
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Includes Seal
No
Fitting Side A Type
Socket

Description

Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 1 1/4 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.