Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Coupling Reducing Coupling, 4" x 3" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361181506

  • Zoro # G2840568


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4" x 3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361181506
Zoro #
G2840568
UPC #
690291586255
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 3"
Outside Dia.
5-1/2"
Pipe Size - Pipe Fitting
4 in x 3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
4 in
Pipe Size
4" x 3"

Details

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Metal
Number of Holes
2
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi
Basic Pipe Fitting Shape
Reducer
Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Color
Black
Includes Seal
No
Application
Natural Gas, Oil
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Fitting Side A Type
NPT

Description

Reducing Coupling, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 4 in, Female, NPT, 3 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.