Zoro Homepage

Reducer Insert Reducer Insert, 3/4" x 3/8" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362202004

  • Zoro # G2840087


product price: $7.89
/ea

Key Features

Specific Fitting Shape
Reducer Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4" x 3/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362202004
Zoro #
G2840087
UPC #
690291092343
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 3/8"
Pipe Size - Pipe Fitting
3/4 in x 3/8 in
Pipe Size
3/4" x 3/8"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Reducer Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer Insert
Standards
ASME B16.11, ASTM A106
Basic Pipe Fitting Shape
Insert
Max. Pressure
2000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
2
Specific Pipe Fitting Shape
Insert
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil
For Pipe Schedule
80
Fitting Side A Type
Socket
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Color
Black

Description

Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 3/8 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.