Zoro Homepage

Reducer Reducer, 1/4" x 1/8" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361175003

  • Zoro # G9787391


product price: $7.19
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/4" x 1/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361175003
Zoro #
G9787391
UPC #
690291089053
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4" x 1/8"
Pipe Size - Pipe Fitting
1/4 in x 1/8 in
Outside Dia.
3/4"
Pipe Size
1/4" x 1/8"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, ASTM A106, B1.20.1
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Reducer
Max. Pressure
2000 psi @ 150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Reducer
Number of Holes
2
Color
Black
Fitting Side A Gender
Female
Fitting Side B Gender
Female
For Pipe Schedule
160
Includes Seal
No
Fitting Side B Type
NPT
Application
Natural Gas, Oil
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No

Description

Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.