Zoro Homepage

Reducer Reducer, 2-1/2" x 1" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361179104

  • Zoro # G5591932


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2" x 1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361179104
Zoro #
G5591932
UPC #
690291586118
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 1"
Pipe Size - Pipe Fitting
2 1/2 in x 1 in
Outside Dia.
3-5/8"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 1"

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, B1.20.1, ASTM A106
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Reducer
Max. Pressure
1000 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
2
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Application
Natural Gas, Oil
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No
Color
Black

Description

Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 1/2 in, Female, NPT, 1 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.