Reducer Reducer, 2-1/2" x 2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361179401

  • Zoro # G5623335


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2" x 2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361179401
Zoro #
G5623335
UPC #
690291089343
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 2"
Outside Dia.
3-5/8"
Pipe Size - Pipe Fitting
2 1/2 in x 2 in
Fitting Side B Nominal Pipe Size
2 in
Pipe Size
2-1/2" x 2"
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, B1.20.1, ASTM A106
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
Reducer
Max. Pressure
1000 psi @ 150 Degrees F
Number of Holes
2
Basic Pipe Fitting Shape
Reducer
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
For Pipe Schedule
160
Fitting Side A Gender
Female
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Color
Black
Includes Seal
No

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 2 1/2 in, Female, Threaded, 2 in, Female, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.