Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Reducer, 3/4" x 1/8" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361175607

  • Zoro # G2848925


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4" x 1/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361175607
Zoro #
G2848925
UPC #
690291089114
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 1/8"
Outside Dia.
1-3/8"
Pipe Size - Pipe Fitting
3/4 in x 1/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/8 in
Pipe Size
3/4" x 1/8"

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, ASTM A106, B1.20.1
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Reducer
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Max. Pressure
2000 psi @ 150 Degrees F
Number of Holes
2
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Side B Type
NPT
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side A Gender
Female
For Pipe Schedule
160
Fitting Side B Gender
Female
Application
Natural Gas, Oil
Includes Seal
No

Description

Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.