Reducing Companion Flange Reducing Companion Threaded Flange, 3" Pipe, Flanged x FNPT, Cast Iron

  • Mfr # 0308010404

  • Zoro # G2875187


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Companion Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0308010404
Zoro #
G2875187
UPC #
690291021695
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Outside Dia.
11"
Nominal Pipe Size
3 in
Flange Outside Diameter
11 in
Overall Length
11 in

Details

Specific Fitting Shape
Reducing Companion Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Reducing Companion Threaded Flange
Standards
UL: FM Approved: ASME B16.4
Pipe Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Flanged x FNPT
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Reducing Companion Flange
Number of Holes
4
Fitting Schedule/Class
Class 125
Saturated Steam Pressure
125 psi
Basic Pipe Fitting Shape
Flange
Number of Bolt Holes
4
Application
Fire Protection, Non-Potable Water
Maximum Operating Pressure
175 psi
Type
Faced & Drilled Threaded

Description

Flange, Flat, 3 in Nominal Pipe Size, Flanged x FNPT, 11 in Flange Outside Diameter, 11 in Overall Length, Cast Iron, Plain, Grade B, Class Class 125, For Pipe Schedule Not Applicable, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.