Shop ANVIL
See all product information
Create Account
Reducing Coupling
- Mfr # 0311538805
- Zoro # G423939717
product price:Â
$
44.49
/ea
Key Features
For Pipe Schedule
Schedule 80
Application
Air, Gases, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Gender
Female
Standards
ASME B16.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0311538805
- Zoro #
- G423939717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Details
- Item
- Reducing Coupling
- For Pipe Schedule
- Schedule 80
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Standards
- ASME B16.3
- Specific Fitting Shape
- Straight
- Finish/Coating
- Galvanized
- Color
- Gray
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Class
- Class XH
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Wire Color
- Gray
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Class XH, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.