Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Coupling Reducer, 3/4" x 3/8" Pipe, FNPT, Forged Steel, Class 6000

  • Mfr # 0361268808

  • Zoro # G100714323


product price: $48.25
/ea

Key Features

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3/4" x 3/8"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361268808
Zoro #
G100714323
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 3/8"
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Outside Diameter
1 3/4 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Reducer
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Color
Black
Application
Natural Gas, Oil
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
For Pipe Schedule
XXS/XXH
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Seal Material
EPDM

Description

Reducing Coupling, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Female, NPT, 1 3/4 in, 3/8 in, Female, NPT, 1 3/4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.