Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Coupling Reducer Coupling, 1" x 3/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310542402

  • Zoro # G3688885


product price: $26.89
/ea

Key Features

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 3/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310542402
Zoro #
G3688885
UPC #
069029102799
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 3/4"
Pipe Size - Pipe Fitting
1 in x 3/4 in
Pipe Size
1" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Reducer Coupling
Standards
AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Metal
Max. Pressure
2000 psi@150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
For Pipe Schedule
80
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Seal
No
Color
Black
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT

Description

Reducing Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.