Zoro Homepage

Reducing Coupling Reducing Coupling, 1-1/4" x 1/2" Pipe, Socket Weld, Black Forged Steel

  • Mfr # 0362168205

  • Zoro # G5482687


product price: $20.59
/ea

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/4" x 1/2"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362168205
Zoro #
G5482687
UPC #
690291092121
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 1/2"
Outside Dia.
2-7/64"
Pipe Size - Pipe Fitting
1 1/4 in x 1/2 in
Pipe Size
1-1/4" x 1/2"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Description

Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 1/2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.