Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Coupling Reducing Coupling, 1/2" x 1/4" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362161408

  • Zoro # G2840139


product price: $11.59
/ea

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/2" x 1/4"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0362161408
Zoro #
G2840139
UPC #
690291092060
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2 in x 1/4 in
Outside Dia.
1-1/5"
Pipe Size
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
2
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
2000 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Reducer
Fitting Schedule/Class
Class 3000
Fitting Side B Gender
Female
Application
Natural Gas, Oil
For Pipe Schedule
80
Includes Seal
No
Color
Black
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, Socket, 1/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.