Reducing Coupling Reducing Coupling, 3/4" x 3/8" Pipe, Female Socket, Forged Steel, Class 3000
Mfr # 0362162604
Zoro # G100714217
product price: $11.59
/eaKey Features
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
3/4" x 3/8"
Class
Class 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0362162604
Zoro #
G100714217
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
3/4" x 3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASTM A105, ASTM A182, ASTM A350
Fitting Side B Gender
Female
Fitting Side A Gender
Female
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Color
Black
Includes Seal
No
Low Lead Compliance Level
Compliant
Seal Material
EPDM
Application
Natural Gas, Oil
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Description
Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 3/8 in, Female, Socket
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.