Reducing Cross Reducing Cross, 2-1/2" x 2" x 1-1/2" x 1-1/2" Pipe, FNPT, Cast Iron, Class 125

  • Mfr # 0300115409

  • Zoro # G0480015


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2-1/2" x 2" x 1-1/2" x 1-1/2"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0300115409
Zoro #
G0480015
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 2" x 1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
2 1/2 in x 2 in x 1 1/2 in x 1 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Pipe Size
2-1/2" x 2" x 1-1/2" x 1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducing Cross
Fitting Connection Type
FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Reducing Cross
Standards
UL: FM Approved: ASME B16.4
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Reducing Cross
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Shape
Cross
Pipe Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 150 Degrees F
Saturated Steam Pressure
125 psi
Maximum Operating Pressure
175 psi @ 150 Degrees F
Fitting Side C Gender
Female
Fitting Side A Type
NPT
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Type
NPT
Fitting Side D Gender
Female
Color
Black
Fitting Side D Type
NPT
Fitting Side C Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

Reducing Cross,Body Material Cast Iron,Class 125,Pipe Size 2-1/2 In. x 2 In. x 1-1/2 In. x 1-1/2 In.,Connection Type FNPT x FNPT x FNPT x FNPT,Max. Pressure 175 psi@-20 Degrees to 150 Degrees F,Saturated Steam Pressure 125 psi,Temp. Range -20 Degrees to 150 Degrees F,Standards UL Listed, FM Approved, Meets ASME B16.4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.