Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Insert Reducer Insert, 1" x 2-1/2" Pipe, Female Socket, Forged Steel, Class 3000

  • Mfr # 0362218406

  • Zoro # G600714250


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Insert
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1" x 2-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362218406
Zoro #
G600714250
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 2-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducing Insert
Fitting Connection Type
Female Socket
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Reducer Insert
Standards
ASTM A105, ASTM A182, ASTM A350
Seal Material
EPDM
Color
Black
Includes Seal
No
Low Lead Compliance Level
Compliant
Application
Natural Gas, Oil
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Fitting Side A Type
Socket
Fitting Side B Type
Socket

Description

Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 1 in, Female, Socket

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.