This item is Discontinued.

Anvil 2-1/2" x 2-1/2" x 3" Cast Iron Reducing Tee 0300063203

2-1/2" x 2-1/2" x 3" Cast Iron Reducing Tee (Discontinued)

  • Mfr # 0300063203
  • Zoro # G1219601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300063203
Zoro #
G1219601
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 1/2 in x 2 1/2 in x 3 in
Pipe Size (Fittings)
2-1/2" x 2-1/2" x 3"

Details

Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
Item
Reducing Tee
Standards
UL: FM Approved: ASME B16.4
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
Saturated Steam Pressure
125 psi
Pipe Fitting Schedule/Class
Class 125
Pipe Fitting Connection Type
FNPT
Class
125

Description

Reducing Tee, Cast Iron, Class 125

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.