Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Tee Reducing Tee, 1-1/2" x 1-1/4" x 1-1/2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310046206

  • Zoro # G3475902


product price: $36.51
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2" x 1-1/4" x 1-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310046206
Zoro #
G3475902
UPC #
690291024597
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 1-1/4" x 1-1/2"
Pipe Size - Pipe Fitting
1 1/2 in x 1 1/4 in x 1 1/2 in
Pipe Size
1-1/2" x 1-1/4" x 1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
UL: FM Approved: ASME B16.3
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Saturated Steam Pressure
150 psi @ 350 Degrees F
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Color
Black
Includes Seal
No
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
For Pipe Schedule
40
Fitting Side B Gender
Female

Description

Reducing Tee,Body Material Malleable Iron,Class 150,Pipe Size 1-1/2 In. x 1-1/4 In. x 1-1/2 In.,Connection Type FNPT x FNPT x FNPT,Max. Pressure 300 psi@150 Degrees F,Saturated Steam Pressure 150 psi,Temp. Range -20 Degrees to 150 Degrees F,Standards UL Listed, FM Approved, Meets ASME B16.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.