Zoro Homepage

Reducing Tee Reducing Tee, 1-1/2" x 3/4" x 3/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310048004

  • Zoro # G3015031


product price: $40.99
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2" x 3/4" x 3/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310048004
Zoro #
G3015031
UPC #
690291024689
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 3/4" x 3/4"
Pipe Size - Pipe Fitting
1 1/2 in x 3/4 in x 3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2" x 3/4" x 3/4"
Fitting Side C Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
UL: FM Approved: ASME B16.3
Saturated Steam Pressure
150 psi @ 350 Degrees F
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side B Gender
Female
Fitting Side C Type
NPT
For Pipe Schedule
40

Description

Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.