Zoro Homepage

Reducing Tee Reducing Tee, 1" x 1" x 1/2" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 0310521406

  • Zoro # G3663904


product price: $54.69
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 1" x 1/2"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310521406
Zoro #
G3663904
UPC #
690291027406
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 1" x 1/2"
Pipe Size - Pipe Fitting
1 in x 1 in x 1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Pipe Size
1" x 1" x 1/2"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Description

Reducing Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.