Zoro Homepage

Reducing Tee Reducing Tee, 1" x 1/2" x 1" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310041207

  • Zoro # G2584303


product price: $12.49
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 1/2" x 1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310041207
Zoro #
G2584303
UPC #
690291345944
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 1/2" x 1"
Pipe Size - Pipe Fitting
1 in x 1/2 in x 1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Pipe Size
1" x 1/2" x 1"
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
UL: FM Approved: ASME B16.3
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Saturated Steam Pressure
150 psi @ 350 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi@150 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Tee
For Pipe Schedule
40
Fitting Side C Gender
Female
Fitting Side A Type
NPT
Color
Black
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT

Description

Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.